Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Chemical injection mortar Basic WIT-PM 200
Chemical injection mortar Basic WIT-PM 200 - 1
Chemical injection mortar Basic WIT-PM 200 - 2
Chemical injection mortar Basic WIT-PM 200 - 3
Chemical injection mortar Basic WIT-PM 200 - 4

For detailed information, other images and documents, please select individual articles from the following table.

Chemical injection mortar Basic WIT-PM 200

Base mortar for masonry and uncracked concrete

See product details

Available in 2 versions
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
  • Two-component reactive resin mortar, styrene-free polyester

  • Individual fixing point for uncracked concrete:

W-VI-A anchor rod, W-VD-A anchor rod, standard threaded rod with acceptance test certificate 3.1


  • Individual fixing point for masonry (system with SH perforated sleeve):

W-VI-A anchor rod, standard threaded rod with acceptance test certificate 3.1, SH perforated sleeve

Proof of Performance
  • European Technical Assessment ETA-12/0569: Individual fixing point + uncracked concrete (W-VI-A anchor rod, W-VD-A anchor rod, standard threaded rod with acceptance test certificate 3.1)

  • European Technical Assessment ETA-13/0037: Individual fixing point + masonry (W-VI-A anchor rod, 3.1 standard threaded rod, SH perforated sleeve, autoclaved aerated concrete only without perforated sleeve)

  • EPD: Environmental product declaration in accordance with ISO 14025 and EN 15804 + A2, EPD-AWU-20230415-CBA2
Application area
Wall units
Wooden structures
Stairs

Drill holes with a rotary drill (without impact mechanism)

Clean drill hole; 2x blow out/2x brush out/2x blow out

Cut anchor rod to length and mark the desired insertion depths

Insert perforated sleeve

Screw mixer onto cartridge

Discard the first section of mortar (until the mortar is uniformly coloured - approx. 10 cm)

Completely fill with composite mortar from end of perforated sleeve

Press in anchor rod up to the bottom of the sleeve while turning slightly

Observe the injection mortar curing time

Mount component; do not exceed maximum torque

Create the drill hole

Clean drill hole; 2x blow out/2x brush out/2x blow out

Cut anchor rod to length and mark the desired insertion depths

Screw mixer onto cartridge

Discard the first section of mortar (until the mortar is uniformly coloured - approx. 10 cm)

Fill with composite mortar starting from the bottom of the drill hole (see enclosed leaflet)

Press in anchor rod up to the bottom of the sleeve while turning slightly

Visual check of mortar volume, embedment depth mark

Observe the injection mortar curing time

Mount component; do not exceed maximum torque

Create the drill hole

Clean drill hole; 2x blow out/2x brush out/2x blow out

Cut anchor rod to length and mark the desired insertion depths

Screw mixer onto cartridge

Discard the first section of mortar (until the mortar is uniformly coloured - approx. 10 cm)

Fill composite mortar from bottom of drill hole

Press in anchoring element up to drill hole base while turning slightly

Visual check of mortar volume, embedment depth mark

Observe the injection mortar curing time

Mount the component. Do not exceed the maximum torque

  • European Technical Assessment ETA-12/0569: Individual fixing point + uncracked concrete (W-VI-A anchor rod, W-VD-A anchor rod, standard threaded rod with acceptance test certificate 3.1)

  • European Technical Assessment ETA-13/0037: Individual fixing point + masonry (W-VI-A anchor rod, 3.1 standard threaded rod, SH perforated sleeve, autoclaved aerated concrete only without perforated sleeve)

  • EPD: Environmental product declaration in accordance with ISO 14025 and EN 15804 + A2, EPD-AWU-20230415-CBA2