Register now in three simple steps to use all functions of the Online-Shop.
The QR-Code is no longer valid. Please click on the following button to activate it again.
More than 20,000 products
All major credit cards accepted
450+ Sales Representatives
Toll free 1300 65 77 65
Sort by
For subsequent ring gap filling for mechanical and chemical anchors
Reduces the diameter of the blow-out tube (blow-out pump) from 10 mm to 8 mm
For cleaning holes for post-installed rebar connection and subsequent application of mortar (WIT-VM 250, REBAR; WIT-PE-500, REBAR)
Extension for the mixer nozzle
Pneumatic version
For injection systems Allrounder WIT-VM 250, masonry with perforated sleeve SH and Concrete Multi WIT-UH 300 and Pure Epoxy WIT-PE 1000. A4 stainless steel