For detailed information, other images and documents, please select individual articles from the following table.
Rivet nut, truss head
Detachable, electrically insulating rivet connection with vibration and noise-damping function for fastening metal and plastic connections
Exclusively for registered customers
Register now and access more than 20,000 products
Variants
Exclusively for registered customers
Register now and access more than 20,000 products
Material:
- Rivet body made of chloroprene with brass insert
- Hardness: 60 Shore
Installation in blind or pocket holes
Dual function as thread carrier or fastener
Air and moisture-tight connection
Ideal for various materials
Possible installation temperatures: -30°C to +80°C
Ozone-resistant
Electronics construction, vehicle construction, trailer construction, sign-making, steel construction, system construction, air-conditioning and refrigeration engineering, agricultural engineering.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!