Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Combination wrench set, extra long
Combination wrench set, extra long - 1
Combination wrench set, extra long - 2

For detailed information, other images and documents, please select individual articles from the following table.

Combination wrench set, extra long

12 pcs.

  • Number of pieces in assortment/set: 12 PCS
  • Width across flats: 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 17 mm, 19 mm, 22 mm, 24 mm, 27 mm, 30 mm, 32 mm
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
Art.-no. Number of pieces in assortment/set Width across flats Quantity PU
Price/PU
071330851
12 PCS 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 17 mm, 19 mm, 22 mm, 24 mm, 27 mm, 30 mm, 32 mm
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
Drive: Ring side POWERDRIV, bi-hexagon



Standard: DIN 3113A/ISO 3318/7738



Geometry: Ring side angled 15°, head offset 15°



Material: Chromium-vanadium steel



Surface: Chrome-plated, heads and ring polished



Contents: 12 pcs.


1 each of combination wrench, extra long, size 10; 11; 12; 13; 14; 17; 19; 22; 24; 27; 30; 32