The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Metric combination wrench with POWERDRIV® drive
ZEBRA® professional-quality tool - multi-piece set of short tools as practical basic equipment for the workshop
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Practical multi-piece assortment with metric, short combination wrenches and wall-mounted holder
- High-quality combination wrenches in multi-piece assortments
- Multiple sets with different combinations available
- The practical plastic holder for wall mounting with screws keeps the double open-end wrenches clearly organised
- Ideal basic equipment for the workshop
Robust wrench with box and open ends
- The extremely strong open end with 15° angle loosens even seized screws
- The box end with 15° angle can be used to tighten the most common screw types in recessed positions
- The bi-hex POWERDRIV drive ensures gentle, fast working
- The versatility reduces costs for replacement and storage
Standard-compliant design
- The tool complies with the DIN 3113 A/ISO 3318/7738 standard for screwdriving tools
Extremely high quality for a long service life
- With well-proven chrome-vanadium steel
- The surfaces are chrome plated and the heads and box end are polished
- The surface provides lasting resistance against rust and ensures a service life far longer than average
- The durability of the combination wrench reduces replacement and storage costs
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!