Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Combination wrench, extra long
Combination wrench, extra long - 1
Combination wrench, extra long - 2
Combination wrench, extra long - 3
Combination wrench, extra long - 4

For detailed information, other images and documents, please select individual articles from the following table.

Combination wrench, extra long

Metric, extra long type

See product details

Available in 23 versions
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
  • Drive: Ring side POWERDRIV, bi-hex

  • Standard: DIN 3113A/ISO 3318/7738

  • Geometry: Ring side angled 15°, head offset 15°

  • Material: Chrome-vanadium steel

  • Surface: Chrome-plated, heads and ring polished