Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Combination wrench, short type
Combination wrench, short type - 1
Combination wrench, short type - 2
Combination wrench, short type - 3
Combination wrench, short type - 4

For detailed information, other images and documents, please select individual articles from the following table.

Combination wrench, short type

Metric DIN 3113A/ISO 3318/7738

See product details

Available in 28 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Width across flats External diameter of ring Width of jaws (outside) Ring thickness Quantity PU
price/PU
0713301055
5.5 mm 10.5 mm 14 mm 5.5 mm
071330129
29 mm 43.8 mm 63.5 mm 16.5 mm
071330127
27 mm 40.8 mm 59 mm 15.5 mm
071330128
28 mm 42.8 mm 62 mm 16 mm
071330122
22 mm 33.7 mm 49 mm 13.5 mm
071330121
21 mm 32.2 mm 47 mm 12.5 mm
071330120
20 mm 30.7 mm 45 mm 12 mm
071330126
26 mm 39.8 mm 57 mm 15.5 mm
071330125
25 mm 38.5 mm 55 mm 15 mm
071330124
24 mm 36.9 mm 53 mm 14.5 mm
071330123
23 mm 35.2 mm 51 mm 14 mm
071330116
16 mm 24.6 mm 36 mm 10 mm
071330117
17 mm 26.1 mm 38 mm 10.5 mm
071330118
18 mm 27.7 mm 40 mm 11 mm
071330119
19 mm 29.9 mm 42 mm 11.5 mm
071330111
11 mm 17.4 mm 25 mm 8 mm
071330110
10 mm 16.1 mm 22.5 mm 7.5 mm
071330113
13 mm 20.4 mm 29 mm 9 mm
071330112
12 mm 18.9 mm 27 mm 8.5 mm
071330115
15 mm 22.9 mm 33.5 mm 10 mm
071330114
14 mm 21.6 mm 31 mm 9.5 mm
071330109
9 mm 14.6 mm 20 mm 7 mm
071330107
7 mm 11.8 mm 16 mm 6 mm
071330108
8 mm 13.2 mm 18 mm 6 mm
071330106
6 mm 10.5 mm 14 mm 5.5 mm
071330132
32 mm 47.8 mm 69 mm 17.5 mm
071330130
30 mm 44.8 mm 65 mm 17 mm
071330134
34 mm 50.8 mm 73 mm 18 mm
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
  • Ring side drive: POWERDRIV bi-hex

  • Material: Chrome-vanadium steel

  • Surface: Chrome-plated, polished heads and ring

  • Geometry: Ring side angled 15°, head offset 15°