Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Commercial vehicle high-performance lubricating grease
Commercial vehicle high-performance lubricating grease - 1
Commercial vehicle high-performance lubricating grease - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Commercial vehicle high-performance lubricating grease

Lithium-complex lubricating grease, mineral oil-based
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
Meets the specifications Volvo Standard 1277.2 + NLGI Standard GC-LB


Optimum quality by complying with leading vehicle manufacturer specifications.



Broad range of applications


One lubricating grease for the majority of lubricating points, thereby providing easy storage and optimum application reliability



Very high pressure absorption capacity



Good protection against corrosion



Water-repellent



Silicone-, acid- and resin-free

Notice

Not suitable for lubricating points on which lubricating greases containing solid lubricants are specified, such as track rod joints. We recommend using multi-purpose grease II, art. no. 08938711, for this purpose. The operating instructions of the assembly and truck manufacturers must be observed! Store upright in a cool, dry place!

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

The commercial vehicle high-performance lubricating grease is suitable for medium and high-load lubricating points on trucks, such as wheel bearings (axle bearings), cardan shaft bearings, final drive, trailer hitch, tail lifts, wheel hubs, universal joints, steering knuckles, wheel suspension, lifting gear, handbrake linkage, tipper bearings and semi-trailers.