Search error occurred.
Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Concrete screw with hexagon flanged serrated head
Concrete screw with hexagon flanged serrated head - 1
Concrete screw with hexagon flanged serrated head - 2

For detailed information, other images and documents, please select individual articles from the following table.

Concrete screw with hexagon flanged serrated head

Dacromet coated single piece masonry screw anchor for use in both indoor and outdoor applications

See product details

Available in 17 versions
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
Easy to install and remove


  • No hammering or installation torques to install and no torching or grinding required to remove

Immediate load bearing capacity


  • No waiting on chemicals to cure before use

Time Saving


  • Install in less than half the time of through bolts (wedge anchors)

One piece non-expansion fixings


  • For close to edge fixing applications

Serrations under head


  • Helps to prevent loosening through vibration and movement
NoticeFor safety critical applications, please refer to Wurth W-BS/S, W-BS/A4 or W-BS 2/A4 Type H anchor ranges