Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Concrete screw W-BS/S type ST-6 as a stud screw
Concrete screw W-BS/S type ST-6 as a stud screw - 1
Concrete screw W-BS/S type ST-6 as a stud screw - 2
Concrete screw W-BS/S type ST-6 as a stud screw - 3
Concrete screw W-BS/S type ST-6 as a stud screw - 4
Concrete screw W-BS/S type ST-6 as a stud screw - 5
Concrete screw W-BS/S type ST-6 as a stud screw - 6
Concrete screw W-BS/S type ST-6 as a stud screw - 7

For detailed information, other images and documents, please select individual articles from the following table.

Concrete screw W-BS/S type ST-6 as a stud screw

With connecting thread. Ideal for mounting pipe clamps or spacer sleeves in concrete, zinc-plated steel

  • Anchor size: 6 mm
  • Nominal drill-bit diameter (d 0): 6 mm
  • Drill hole depth (h 1.1): 40 mm
  • Embedding depth (h nom1): 35 mm
  • Material: Steel
  • Surface: Zinc plated
  • Through-hole in the component to be connected (d f): 8 mm
  • Head type: With connection thread

See product details

Available in 5 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Anchor length (l) Connection thread Attachment height (t fix 1) Attachment height (t fix 2) Quantity PU
Price/PU
5929186000
35 mm M8 x 16 mm
100 pcs
5929186020
55 mm M8 x 16 20 mm 15 mm
100 pcs
5929186040
75 mm M8 x 16 40 mm 35 mm
100 pcs
5929186060
95 mm M8 x 16 60 mm 55 mm
100 pcs
5929186105
40 mm M10 x 20
100 pcs
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
  • Extremely flexible to use due to three anchoring depths

  • With stud thread for direct mounting of e.g. pipe clamps

  • High loads

  • Smallest axial and edge clearance due to very low expansion effect

  • Very fast and easy assembly, particularly overhead, and immediately load-bearing

  • Attachment can be adjusted up to two times after assembly (please refer to the assembly guide)
Notice

When installing with a tangential impact screwdriver, the recommended maximum rated torque must be observed. The maximum installation torque specified must be observed when mounting the attachment parts.