Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Concrete screw with female thread W-BS
Concrete screw with female thread W-BS
´
Concrete screw with female thread W-BS - 1

For detailed information, other images and documents, please select individual articles from the following table.

Concrete screw with female thread W-BS

Highest load capacities and efficient mounting. For suspensions of fittings with connecting thread
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
Extremely flexible to use


Multiple anchoring depths and a large variety of types



Fastening can be adjusted up to twice after installation


For example in order to align railings or anchor plates (please refer to the assembly guide in the approval or the enclosed leaflet)
  • High load-bearing capacities

  • Virtually no expansion effect, enabling minimal axis and edge distances to be maintained

  • Very quick and easy to install

  • No installation torque required

  • Immediate load-bearing capacity – no waiting
Notice

From size 8, we recommend the use of a suitable tangential impact screwdriver for installation.


If several anchors are arranged behind each other in the same load direction, only one anchor is positioned for transverse loads.

ETA-16/0043 for individual attachment


Option 1, cracked and non-cracked concrete (sizes 6–14), seismic performance category C1 (sizes 8–14)



Fire resistance


R30, R60, R90, R120; Technical Report TR020 (included in the approvals)