For detailed information, other images and documents, please select individual articles from the following table.
Concrete screw with hexagon head and pressed-on washer W-BS/S
Individual attachment in cracked and non-cracked concrete. Multiple attachment in concrete and hollow-core prestressed concrete ceilings. Approved for adjustments after installation.
Exclusively for registered customers
Register now and access more than 20,000 products




Variants
Exclusively for registered customers
Register now and access more than 20,000 products
Extremely flexible to use
Three anchoring depths (sizes 6 – 14) and a large variety of types
Fastening can be adjusted up to twice after installation
(Sizes 8 - 14), for example in order to align railings or anchor plates (please refer to the assembly guide in the approval or the enclosed leaflet)
- High load-bearing capacities
- Virtually no expansion effect, enabling minimal axis and edge distances to be maintained
- Very quick and easy to install
- No installation torque required
- Immediate load-bearing capacity – no waiting
From size 8, we recommend the use of a suitable tangential impact screwdriver for installation.
If several anchors are arranged behind each other in the same load direction, only one anchor is positioned for transverse loads.
ETA-16/0043 for individual attachment
Option 1, cracked and non-cracked concrete (sizes 6–14), seismic performance category C1 (sizes 8–14)
ETA-16/0128 for multiple attachment
Concrete (sizes 5 and 6)
Hollow-core prestressed concrete ceilings (size 6)
Fire resistance
R30, R60, R90, R120; Technical Report TR020 (included in the approvals)
Individual attachment sizes 6 – 14:
Standard concrete C20/25 to C50/60 (cracked and non-cracked concrete, seismic performance category C1 for sizes 8–14)
Multiple attachment sizes 5 and 6:
For anchoring of non-load-bearing systems in cracked and non-cracked concrete
For attachment in hollow-core prestressed concrete ceilings, size 6
Suitable for attaching metal structures, metal profiles, brackets, footplates, supports, cable conduits, pipelines, railings etc.
Can be used in concrete < C20/25 and hard natural stone (unapproved)
W-BS/ZFSH (Zinc Flake galvanised steel) approved for use in indoor and outdoor areas
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!