For detailed information, other images and documents, please select individual articles from the following table.
Conveyor Belt Repair Kit
For fast, long lasting and easy repair of rubber conveyor belts – both fabric and steel cable.
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Fast and efficient repair
The easy to apply formula dries in less than 1 hour after application. Conveyor belts are ready to use as soon as the product has completely set.
Safe to use
The safe packaging and handling for the user decreases the risk of accidents.
Resistant and long lasting formula
High resistance to impact and exposure to acid.
Flexible, durable and high adhesion
Easily mouldable to create long lasting and flexible repair on damaged curves or angles.
Can be used to repair damage on high and low impact belts in the production line. Conveyor belts with both fabric and steel cable, impeller coating recovery, rubber hopper repair, pulley recovery, repair of all types of coating of natural or synthetic rubber, protection of pieces and equipment exposed to acidic environments, recovery of rubber lifters in agglomeration drums.
1. Surface must be clean, dry and free of impurities. If the chosen area is wet, it must be dried with a hot air gun.
2. Use a grinding brush to rough the surface, then remove any loose rubber material.
3. Immediately after, apply the cleaning solvent (No.1) throughout the roughened repair surface.
4. Once the solvent is dry, apply the primer (No.2) and allow to dry completely.
5. Pour the entire contents of the catalyst (No.3) into the Liquid Resin and mix thoroughly with the included wooden spatula for 1 min
6. Pour the Liquid Resin mixture over the previously treated surface and dry primer.
CAUTION: Due to its rapid curing time, the repair must be completed within 3-4 min. of the mixing and application of the resin component.
Wait approx. 1 hour before resuming equipment operation to ensure complete hardening.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!