For detailed information, other images and documents, please select individual articles from the following table.
OAT coolant concentrate
An ethylene glycol based fluid with non-depleting OAT corrosion inhibitors that provides maintenance-free protection against freezing, boiling and corrosion
Exclusively for registered customers
Register now and access more than 20,000 products
Variants
Exclusively for registered customers
Register now and access more than 20,000 products
- Compatible with all engine metals including aluminium and ferrous metals.
- Excellent cavitation protection resulting in reduced repairs to the thermostat, radiator and water pump.
- The heat of the internal combustion is transferred via the fluid to the radiator which is cooled by the means of air flow.
- Suitable for light loaded engine vehicles.
- The long life properties is obtained through the use of virtually non-depleting corrosion inhibitors.
- The use of galvanised steel is not recommended for pipes or any other part of the storage/mixing installation.
- Mixtures with more than 70 vol.% concentrate or less than 33 vol.% in water are not recommended.
- Clean and soft water is strongly preferred for the dilution.
- These instructions are only recommendations, which are based on our experience. We advise preliminary testing before use.
- Please refer to the manufacturers manual and instructions
- Ford specification WSS-M97B44-D
- Mercedes-Benz specification 325.3
- General Motors specification GM 6277M
- MAN specification 324 type SNF
- Scania specification TB 1451
- Volkswagen specification TL 774F
- Suitable for light loaded engine vehicles.
- Drain and flush the cooling system, using Wurth Radiator Cleaner.
- Then fill the cooling system with the radiator coolant and deionised water in the required ratio at least 33%.
- Always note and follow the vehicle operating instructions.
- Do not mix coolants.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!