Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Cooling lubricant Cut+Cool Ultra HD
Cooling lubricant Cut+Cool Ultra HD - 1
Cooling lubricant Cut+Cool Ultra HD - 2

For detailed information, other images and documents, please select individual articles from the following table.

Cooling lubricant Cut+Cool Ultra HD

Partly synthetic high-performance cooling lubricant. Particularly suitable for materials that are difficult to machine.

  • Contents: 5 l
  • Chemical basis: Mixed synthetic mineral oil
  • Shelf life from production: 12 Month
  • Density: 0.94 g/cm³
  • Density conditions: at 20°C
  • Acid-free: Yes
  • Boron-free: Yes
  • Phosphor-free: Yes
  • Chloric: No

See product details

Available in 1 version

Prices for customers after login

Exclusively for registered customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Contents Chemical basis Shelf life from production Density Quantity PU
price/PU
0893050035
5 l Mixed synthetic mineral oil 12 Month 0.94 g/cm³
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
Register now and access more than 15,000 products

Call customer service: 1300 65 77 65

Prices for customers after login

Excellent results with stainless steel and aluminium


Optimum surface quality, particularly high cutting performance, does not form spots on metal parts



Long tool service life


Outstanding cooling and lubrication performance



Excellent corrosion protection


Offers effective protection for workpieces, tools and system components, even at low concentrations



High stability, therefore particularly resistant to micro-organisms


Results in long service life and low maintenance outlay



Minimal usage amount, therefore very economical



Particularly skin-friendly

Notice

Mixing rule: Always add concentrate to water and not the other way around!