Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Copper Weld Thru Primer

For detailed information, other images and documents, please select individual articles from the following table.

Copper Weld Thru Primer

Designed to prevent corrosion between welded substrates
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
  • Excellent adhesion and the copper enriched formula provides superior conductive properties that minimize the heat zone, thereby reducing distortion and welding splatter

  • Provides improved welding conductivity

  • Great spray ability

  • Fast drying

  • Superior corrosion protection

  • Protects inner, outer and structural panels during spot welding

  • Contains no Lead, Chromates or Methylene Chloride