For detailed information, other images and documents, please select individual articles from the following table.
Rechargeable LED Hand Lamp WL1 LED 3+1 W
Shadowless working LED hand lamp for narrow space
Exclusively for registered customers
Register now and access more than 20,000 products





Variants
Exclusively for registered customers
Register now and access more than 20,000 products
Short charging time, long light duration
Latest lithium-ion battery technology
Shadowless 12cm long COB light source
Slim light
Luminaire head is just 8mm wide
Slim design
Two different light levels
Main light 3W COB LED, spot light 1W LED
Flashlight function
Spot light above the luminaire head
Switch mode
Spot light, main light low, main light high, off
Luminaire head can be swiveled by 120°
Battery charging status
Three indicator lights
Strong magnet on the bottom of the light
The light intensity is infinitely variable:
- Main light low: 250 lm
- Main Light High: 450 lm
- Spot light 120 lm
Li-Ion battery: 3.7 V, 9.62 Wh, 18650-2600 mAH
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!