Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Cordless drywall screwdriver ATS 18 AUTOMATIC M-CUBE
Cordless drywall screwdriver ATS 18 AUTOMATIC M-CUBE - 1
Cordless drywall screwdriver ATS 18 AUTOMATIC M-CUBE - 2
Cordless drywall screwdriver ATS 18 AUTOMATIC M-CUBE - 3
Cordless drywall screwdriver ATS 18 AUTOMATIC M-CUBE - 4
Cordless drywall screwdriver ATS 18 AUTOMATIC M-CUBE - 5
Cordless drywall screwdriver ATS 18 AUTOMATIC M-CUBE - 6
Cordless drywall screwdriver ATS 18 AUTOMATIC M-CUBE - 7
Cordless drywall screwdriver ATS 18 AUTOMATIC M-CUBE - 8

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Cordless drywall screwdriver ATS 18 AUTOMATIC M-CUBE

Light and compact cordless drywall screwdriver with automatic function, developed by Wurth to meet the needs of tradespeople
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
Automatic function


If the switch is locked in AUTOMODE, the motor will only be triggered by the contact pressure of the positioned screw. As a result, pleasant, energy-saving and low-noise working is achieved.



Quick-change bit holder


Fast and convenient bit changes, e.g. when working in conjunction with the optional attachment device.



Depth stop


Easy adjustment of screw depth for cleaner working results.



Continuous monitoring of the motor


The electronic motor protection function switches the motor off ahead of time in the event of blockage, overloading or overheating.



Long motor service life


Efficient, low-maintenance, brushless EC motor with power reserves. Also maintains a more stable speed curve under load.



Well-lit working area


LED lamp on the battery block.



Convenient, effortless work


Highly compact and ergonomic design with low weight.

Notice

✔ WÜRTH M-CUBE battery system



✘ CV battery system