Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Cordless hammer drill ABH 18 COMPACT M-CUBE
Cordless hammer drill ABH 18 COMPACT M-CUBE - 1
Cordless hammer drill ABH 18 COMPACT M-CUBE - 2
Cordless hammer drill ABH 18 COMPACT M-CUBE - 3
Cordless hammer drill ABH 18 COMPACT M-CUBE - 4
Cordless hammer drill ABH 18 COMPACT M-CUBE - 5
Cordless hammer drill ABH 18 COMPACT M-CUBE - 6
Cordless hammer drill ABH 18 COMPACT M-CUBE - 7
Cordless hammer drill ABH 18 COMPACT M-CUBE - 8
Cordless hammer drill ABH 18 COMPACT M-CUBE - 9
Cordless hammer drill ABH 18 COMPACT M-CUBE - 10
Cordless hammer drill ABH 18 COMPACT M-CUBE - 11

For detailed information, other images and documents, please select individual articles from the following table.

Cordless hammer drill ABH 18 COMPACT M-CUBE

Compact, powerful and brushless cordless hammer drill for moderate drilling and light-duty chiselling work, developed by Würth to meet the requirements of craftsmen

  • Nominal voltage: 18 V/DC
  • Min./max. idle speed: 0-1400 rpm
  • Min./max. impact rate: 0-4800 rpm
  • Impact energy: 2.5 J
  • Tool holding device: Quick-change holder
  • Weight of machine with rechargeable battery: 3.7 kg
  • Max. drilling diameter in concrete: 26 mm
  • Max. drilling diameter in steel: 13 mm
  • Length: 320 mm
  • Height: 220 mm

See product details

Available in 2 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Number of batteries/bat... Included in delivery Min./max. recommended drilling diameter in concrete Nominal voltage Quantity PU
price/PU
5701403000
0 x 0 Ah Batteries not included; with quick-change drill chuck 6-18 mm 18 V/DC
1 pcs
5701403014
0 x 5 Ah With two 5 Ah batteries; with quick-change drill chuck 6-26 mm 18 V/DC
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
Convenient, effortless work


Highly compact and ergonomic design with anti-vibration function



Long motor service life


Efficient, low-maintenance, brushless EC motor with power reserves



Continuous monitoring of the motor


If the motor is overloaded or jammed, the electronic motor protection function switches the motor off ahead of time.



Fast adaptation to the respective application


It is possible to switch easily and quickly between hammer drilling, drilling and chiselling using the function selector switch.



Including quick-release chuck


The SDS-plus mount can be replaced with the supplied quick-action drill chuck quickly, easily and without the need for tools.



Low-dust work


Ensure low-dust work with the optional dust extraction