Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Cordless impact drill driver ABS 18 POWER COMBI M-CUBE
Cordless impact drill driver ABS 18 POWER COMBI M-CUBE - 1
Cordless impact drill driver ABS 18 POWER COMBI M-CUBE - 2
Cordless impact drill driver ABS 18 POWER COMBI M-CUBE - 3
Cordless impact drill driver ABS 18 POWER COMBI M-CUBE - 4
Cordless impact drill driver ABS 18 POWER COMBI M-CUBE - 5
Cordless impact drill driver ABS 18 POWER COMBI M-CUBE - 6

For detailed information, other images and documents, please select individual articles from the following table.

Cordless impact drill driver ABS 18 POWER COMBI M-CUBE

Very powerful, handy cordless impact drill driver with connectible drill driver mechanism and a torque of 140 Nm, developed by Würth to meet the requirements of craftsmen

  • Nominal voltage: 18 V/DC
  • Max. torque hard/soft: 140 / 60 Nm
  • Max. impact rate: 32000 rpm
  • Min./max. drill chuck span width: 1.5-13 mm
  • Weight of machine with rechargeable battery: 2.3 kg
  • Max. drilling diameter in steel: 13 mm
  • Length: 215 mm
  • Height: 260 mm

See product details

Available in 2 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Idle speed 1st/2nd gear min./max. Included in delivery Number of rechargeable batteries/bat... Rechargeable battery/battery capacity Quantity PU
price/PU
5701405000
0-550 / 0-2000 rpm Batteries not included; additional accessories not included 0 PCS 0 Ah
1 pcs
5701405015
0-550 / 0-2000 1/min 1 * 5701405000 HAMDRL-CORDL-(ABS 18 Power Combi)
1 * 5705860010 CHRG-(ALG 18/6 FAST)-TYPE-I
2 * 5703450000 BTRYPCK-18V/5.0AH-M-CUBE-BASIC
2 PCS 5 Ah
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
Fast adaptation to the respective application


The function selector switch allows easy, fast switching between screwdriving, drilling and impact drilling.



Robust design


For tough conditions on construction sites, all components can also withstand a fall from normal working heights.



Continuous motor monitoring


The electronic motor protection function switches the motor off ahead of time in the event of blockage, overloading or overheating.



Long motor service life


Efficient, low-maintenance, brushless EC motor with power reserves. Also maintains a more stable speed curve under load.



Maximum service life and low wear


  • 13 mm Röhm metal drill chuck with soldered carbide clamping jaws

  • Electronic signal switch


Well-lit working area


LED lamp on the battery block