For detailed information, other images and documents, please select individual articles from the following table.
Cross-line laser CLL 18
Self-levelling cross and line laser for indoor and outdoor use with highly visible red laser lines.
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Highly visible laser lines
- The large outlet openings in the laser create particularly long lines.
- Fine, yet clear lines
Great time-saver
Self-levelling in seconds
Simple one-button operation
All lines can be quickly and simply turned on or off with one button.
Can be used over longer distances
Can also be used for levelling over longer distances with the LRU 18 handheld receiver.
Level monitoring
If the self-levelling range is exceeded, the laser lines start flashing. Levelling errors are therefore eliminated.
Flexible mounting
- The laser can be attached to ceiling profiles, 1/4 and 5/8 inch tripods using the optional WM 1 universal wall mount.
- A strong magnet system supplied with the CLL-A adapter easily holds the laser on steel surfaces.
Ecological and economical
- The lithium-ion battery pack enables the device to be used while it is charging.
- Alkaline batteries can also be used (battery holder included in scope of delivery).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!