Welcome to Würth Australia | Welcoming all customers

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Cutting disc for steel and stainless steel
Cutting disc for steel and stainless steel
´
Cutting disc for steel and stainless steel - 1

For detailed information, other images and documents, please select individual articles from the following table.

Cutting disc for steel and stainless steel

The robust cutting disc with high performance values.

See product details

Available in 4 versions
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
  • Optimum cutting capacity with long service life

  • High break resistance

  • Free of iron, cholrine and sulfur (≤ 0.1%)

  • Meets the maximum safety requirements in accordance with the EN 12413 European standard
NoticeStore in a dry place, at 20 °C room temperature

Always wear appropriate protective clothing while working

Always use an appropriate protective cover when performing cutting work

Only use undamaged discs

Do not jam/tilt the discs during cutting. Increased risk of breakage!

Ensure correct contact pressure

Always clamp cutting discs (straight design) with the metal ring towards the power tool

For further information, please refer to the package insert
  • EN 12413 European standard