For detailed information, other images and documents, please select individual articles from the following table.
Cutting disc for stainless steel
The robust cutting disc with high performance values.
Exclusively for registered customers
Register now and access more than 20,000 products



Variants
Exclusively for registered customers
Register now and access more than 20,000 products
- Optimum cutting capacity with long service life
- High break resistance
- Free of iron, cholrine and sulfur (≤ 0.1%)
- Meets the maximum safety requirements in accordance with the EN 12413 European standard
- EN 12413 European standard
0669230012 presented in a convenient bucket
• Consists of 100 x 0669230121 cutting discs
• Handy for carrying and storage
• Easy identification
• Minimises damage and exposure to moisture
Used to cut solid materials, pipes, profiles and stainless steel sheets.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!