Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Cutting disc Speed for stainless steel
Cutting disc Speed for stainless steel - 1
Cutting disc Speed for stainless steel - 2
Cutting disc Speed for stainless steel - 3

For detailed information, other images and documents, please select individual articles from the following table.

Cutting disc Speed for stainless steel

Very good cutting performance with a long service life

See product details

Available in 12 versions
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
  • Very fast cutting times

  • Extremely thin for precise, almost burr- and chatter-free cuts (very clean and cool cutting surfaces)

  • Very easy to use and ensures user- and machine-friendly working

  • Very good breakage resistance
Notice
  • Storage: dry, at 20 °C ambient temperature

  • Always wear appropriate protective clothing while working.

  • Always use an appropriate protective cover when performing cutting work

  • Only use undamaged discs

  • Do not jam/tilt the discs during cutting. Increased risk of breakage!

  • Ensure correct contact pressure

  • Always clamp cutting discs (straight design) with the metal ring towards the power tool

  • For further information, see enclosed instructions for use
  • Suitable for KWU Class II (e.g. pipeline and reactor construction)

  • Complies with the most demanding safety requirements of European Standard EN 12413 and the OSA (the Organisation for the Safety of Abrasives)