Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Cutting disc Speed for stainless steel
Cutting disc Speed for stainless steel - 1
Cutting disc Speed for stainless steel - 2
Cutting disc Speed for stainless steel - 3

For detailed information, other images and documents, please select individual articles from the following table.

Cutting disc Speed for stainless steel

Very good cutting performance with a long service life

  • Versatility (points system): 2 of 4 points
  • Service life (points system): 3 of 4 points
  • Cutting ability (point system): 4 of 4 points
  • Handling/user-friendliness (point system): 3 of 4 points
  • Cut quality (point system): 3 of 4 points
  • Max. circumferential speed: 80 m/s

See product details

Available in 12 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Diameter Thickness Drill hole Design Quantity PU
price/PU
0664130601
60 mm 1 mm 6 mm Straight
5 pcs
0664130501
50 mm 1 mm 6 mm Straight
0664131150
115 mm 1 mm 22.23 mm Straight
0664131151
115 mm 1.6 mm 22.23 mm Straight
0664131250
125 mm 1 mm 22.23 mm Straight
0664131251
125 mm 1.6 mm 22.23 mm Straight
0664131801
180 mm 1.6 mm 22.23 mm Straight
0664132302
230 mm 2.5 mm 22.23 mm Straight
0664132301
230 mm 1.9 mm 22.23 mm Straight
0664131248
125 mm 0.8 mm 22.23 mm Cranked
0664131148
115 mm 0.8 mm 22.23 mm Cranked
0664130761
76 mm 1 mm 10 mm Straight
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
Register now and access more than 15,000 products

Call customer service: 1300 65 77 65

Prices for customers after login

  • Very fast cutting times

  • Extremely thin for precise, almost burr- and chatter-free cuts (very clean and cool cutting surfaces)

  • Very easy to use and ensures user- and machine-friendly working

  • Very good breakage resistance
Notice
  • Storage: dry, at 20°C ambient temperature

  • Work only with appropriate protective clothing

  • Always use an appropriate protective cover when performing cutting work

  • Only use undamaged discs

  • Do not jam/tilt the discs during cutting - increased risk of breakage!

  • Ensure proper contact pressure

  • Always clamp cutting discs (straight design) with metal ring towards the machine

  • For further information, please refer to the package insert