Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

SPEED cutting disc for stainless steel
SPEED cutting disc for stainless steel - 1
SPEED cutting disc for stainless steel - 2
SPEED cutting disc for stainless steel - 3

For detailed information, other images and documents, please select individual articles from the following table.

SPEED cutting disc for stainless steel

Our cutting disc with a long service life and maximum cutting performance

See product details

Available in 12 versions
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
  • Faster and more effective due to very short cutting times

  • Very thin for precise and almost burr-free cuts

  • The very thin design also ensures very clean and cool cutting surfaces

  • High protection against breakage

  • The low effort required ensures comfortable working and is gentle on the user and the power tool

  • ZEBRA quality for particularly high demands
Notice
  • Store in a dry place, at 20 °C room temperature

  • Always wear appropriate protective clothing while working

  • Always use an appropriate protective cover when performing cutting work

  • Only use undamaged discs

  • Do not jam/tilt the discs during cutting. Increased risk of breakage!

  • Ensure correct contact pressure

  • Always clamp cutting discs (straight design) with the metal ring towards the power tool

  • For further information, please refer to the package insert
  • For KWU Class II (e.g. pipeline and reactor construction)

  • Complies with the most demanding safety requirements of European Standard EN 12413 and the OSA (the Organization for the Safety of Abrasives)