Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

U-shaped cutting knife

For detailed information, other images and documents, please select individual articles from the following table.

U-shaped cutting knife

See product details

Available in 2 versions
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
Notice

Conversion of Fein article numbers to Würth article numbers.


The three digits after 639 03 ... in original Fein numbers are crucial, or the three-digit number punched into the knives.


  • If the number begins with 0, e.g. 095, the 0 is replaced with a 5 and the result is given the prefix 0696. In this instance, for example, the Würth article number would be 0696 595.

  • If the number begins with 1 or 2, e.g. 126, a 5 is inserted before the 1 or 2 and the result is given the prefix 0696. In this instance, for example, the Würth article number would be 0696 512 6.

U-form cutting blade is suitable for


  • Cutting windscreen adhesive from outside vehicle cabins on trucks and some cars. (u-form blade can be inserted around the edge of the glass so the adhesive bead can be easily cut from outside)

  • Removing adhesive from boat and coach windows

  • For glaziers - removing deep caulk beads and adhesives


Not suitable for use with Starlock mounting chuck