The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Exclusively for registered customers
Register now and access more than 20,000 products
Variants
Exclusively for registered customers
Register now and access more than 20,000 products
Conversion of Fein part numbers to Würth part numbers.
The three digits after 639 03 ... in original Fein numbers are crucial, or the three-digit number punched into the knives.
If the number begins with 0, e.g. 095, the 0 is replaced with a 5 and the result is given the prefix 0696. In this instance, for example, the Würth item no. would be 0696 595.
If the number begins with 1 or 2, e.g. 126, a 5 is inserted before the 1 or 2 and the result is given the prefix 0696. In this instance, for example, the Würth art. no. would be 0696 512 6.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!