Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Superglue, Klebfix 2C
Superglue, Klebfix 2C - 1
Superglue, Klebfix 2C - 2
Superglue, Klebfix 2C - 3
Superglue, Klebfix 2C - 4
Superglue, Klebfix 2C - 5
Superglue, Klebfix 2C - 6

For detailed information, other images and documents, please select individual articles from the following table.

Superglue, Klebfix 2C

Transparent, gap-filling, flexible 2-component superglue
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
For universal use


  • Excellent adhesion to a wide variety of surfaces

  • Virtually transparent bonding of PMMA

  • High gap filling capacity with minimum shrinkage

  • Strong initial adhesion

  • Can be mechanically processed


Very high level of adhesive strength


Up to 75 kg / cm² load capacity after curing



Gel consistency


Can also be used on vertical surfaces and overhead



Easy to use


  • 10 g version comes in a practical syringe - no gun required

  • Thin mixer tip guarantees precise application


Resistant to petrol and diesel



Solvent- and silicone-free

Notice
  • Not suitable for use in pure oxygen or highly oxygenated environments. Should not be used on heavily chlorinated or heavily oxidising substrates.

  • Permanent UV resistance not guaranteed. Direct exposure to sunlight can result in slight surface yellowing and crack formation
Application area
KlebfixKlebfix
Plasto
Klebfix
Flex
Klebfix
4-in-1
Klebfix
4-in-1
Brush
application
Klebfix
GAN
Klebfix
2C
089309
0893090
08930900
0893090030
08930910893092089342308930940893403
08934031
0893093090
PMMAl
Polyamide
Polycarbonate = PC
Polystyrene⚫1⚫1
PP⚫1⚫1
PTFE⚫1
PU
PVC
Silicone⚫1
Styrofoam⚫1⚫1
Painted surfacesPainted surfaces
Wood and wood materialsWood (MDF, chipboard)
Laminated panels
(Resopal, Ultrapas)
Decorative panels
Cork
Stone and construction materialsConcrete
Bituminous surfaces
Aerated concrete, gypsum, gypsum plasterboard
Synthetic stone (Corian, Varicor)
HPL
Natural stone (marble, granite)⚫1
Stone
Cemented fibreboards
OtherEnamel⚫1
Glass
Fibre glass
Mirror⚫1
Porcelain, ceramic, tiles
Paper
Cardboard
Mesh
Leather
MetalAluminium ⚫2⚫2⚫2⚫2⚫2
Lead
Stainless steel
Copper
Brass
Steel/iron
Zinc
PlasticsABS
GRP⚫1
EPDM
Rubber
Rigid foams⚫1⚫1⚫1⚫1
Neoprene
PE⚫1⚫1⚫1⚫1⚫1
Tensile shear strength compliant with ISO 4587*
MaterialTime
Initial strength*
Pine wood180 seconds
Beech wood90−120 seconds
Structural steel / stainless steel60 seconds
Aluminium90 seconds
ABS45 seconds
Polycarbonate60 seconds
PMMA60 seconds
Depending on the bonding gap (the smaller the gap, the faster the hardening process)
MaterialTypical tensile and shear strength values
Pine wood 4 - 5 N / mm²
Beech wood 3 - 4 N / mm²
ABS6 - 8 N / mm²
Polycarbonate 5 - 7 N / mm²
Aluminium A5754 2 - 3 N / mm²
Structural steels4 - 5 N / mm²
Pine wood 180−210 seconds
Beech wood 90−120 seconds
ABS 45−75 seconds
Polycarbonate60−90 seconds
Aluminium A5754 90−120 seconds
Structural steels 60−90 seconds

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!

Supplied with three nozzles

Replacement Nozzles Art No. 0891 481 000