Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Lock washer with right-angle cross-section, shape B
Lock washer with right-angle cross-section, shape B - 1
Lock washer with right-angle cross-section, shape B - 2
Lock washer with right-angle cross-section, shape B - 3

For detailed information, other images and documents, please select individual articles from the following table.

Lock washer with right-angle cross-section, shape B

DIN 127 bare stainless steel A4

  • Material: Stainless steel A4
  • Surface: Plain
  • RoHS-compliant: Yes
  • Form: B
  • Standards: DIN 127

See product details

Available in 10 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Suitable for screw thread Internal diameter Outer diameter Height Quantity PU
price/PU
044510
M10 10.2 mm 18.1 mm 4.4 mm
50 pcs
044516
M16 16.2 mm 27.4 mm 7 mm
50 pcs
044520
M20 20.2 mm 33.6 mm 8 mm
25 pcs
04453
M3 3.1 mm 6.2 mm 1.6 mm
100 pcs
04454
M4 4.1 mm 7.6 mm 1.8 mm
100 pcs
04455
M5 5.1 mm 9.2 mm 2.4 mm
100 pcs
04456
M6 6.1 mm 11.8 mm 3.2 mm
100 pcs
04458
M8 8.1 mm 14.8 mm 4 mm
100 pcs
044512
M12 12.2 mm 21.1 mm 5 mm
50 pcs
044524
M24 24.5 mm 40 mm 10 mm
10 pcs