Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Cone grease nipple 90°, shape C

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Cone grease nipple 90°, shape C

DIN 71412 shape C, zinc plated steel

  • Form: C, H3, Square-cut
  • Length: 18.0 mm
  • Thread length (metric thread): 5.5 mm
  • Standards: DIN 71412
  • Material: Steel
  • Surface: Zinc plated
  • Thread type: Metric thread
  • RoHS-compliant: Yes

See product details

Available in 3 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Thread type x nominal diameter x pitch Nominal diameter Width across flats Form Quantity PU
price/PU
098660
M6 x 1 6 mm 9 mm C, H3, Square-cut
10 pcs
098661
M8 x 1 8 mm 9 mm C, H3, Square-cut
10 pcs
098662
M10 x 1 10 mm 11 mm C, H3, Square-cut
10 pcs
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
With tapered thread