For detailed information, other images and documents, please select individual articles from the following table.
Cylindrical pin with female thread DIN 7979, steel plain, hardened, tolerance class m6
Shape D, steel 600 N/mm2, hardened to 60 ± 2 HRC
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
DIN 7979 was withdrawn and superseded by DIN EN ISO 8735. (Some other nominal lengths changed)
Cylindrical pins with internal threads are mainly used in blind holes.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!