Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Pan head tapping screw, with hexalobular drive and securing pin
Pan head tapping screw, with hexalobular drive and securing pin - 1
Pan head tapping screw, with hexalobular drive and securing pin - 2
Pan head tapping screw, with hexalobular drive and securing pin - 3

For detailed information, other images and documents, please select individual articles from the following table.

Pan head tapping screw, with hexalobular drive and securing pin

With hexalobular drive and securing pin. Pan head, tapping screw thread similar to DIN 7981, A2-70 stainless steel.

  • Material: Stainless steel A2
  • Property class: 70
  • Surface: Plain
  • Form: C
  • Nominal diameter: 4.8 mm
  • Head diameter: 10.45 mm
  • Head height: 4.3 mm
  • Internal drive: TX25+P
  • DIN: 7981
  • Head type: Pan head
  • Declaration of performance (EU-CPR): No
  • Standards: DIN 7981, CS

See product details

Available in 2 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length Material Property class Surface Quantity PU
price/PU
0284024825
25 mm Stainless steel A2 70 Plain
100 pcs
0284024819
19 mm Stainless steel A2 70 Plain
100 pcs