Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Hexagonal bolt with shank
Hexagonal bolt with shank - 1
Hexagonal bolt with shank - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal bolt with shank

DIN 931, steel 10.9, galvanised, blue passivated (A2K)

  • Standards: DIN 931
  • Material: Steel
  • Property class: 10.9
  • Surface: Zinc plated
  • Head type: Hexagon head
  • Drive type: Outer hexagon
  • Thread type: Metric thread
  • Thread format: Standard metric thread
  • Thread design: Partial thread
  • Product class: A
  • RoHS-compliant: Yes

See product details

Available in 20 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Thread type x nominal diameter Length Head height External drive Quantity PU
price/PU
010501275
M12 75 mm 8 mm WS19
10 pcs
010501480
M14 80 mm 9 mm WS22
5 pcs
010501060
M10 60 mm 7 mm WS17
10 pcs
010501065
M10 65 mm 7 mm WS17
10 pcs
010501070
M10 70 mm 7 mm WS17
10 pcs
010501080
M10 80 mm 7 mm WS17
10 pcs
0105012120
M12 120 mm 8 mm WS19
5 pcs
010501255
M12 55 mm 8 mm WS19
10 pcs
010501260
M12 60 mm 8 mm WS19
10 pcs
010501265
M12 65 mm 8 mm WS19
10 pcs
010501270
M12 70 mm 8 mm WS19
10 pcs
010501280
M12 80 mm 8 mm WS19
10 pcs
0105014120
M14 120 mm 9 mm WS22
5 pcs
010501470
M14 70 mm 9 mm WS22
5 pcs
010501490
M14 90 mm 9 mm WS22
5 pcs
010501475
M14 75 mm 9 mm WS22
5 pcs
010501090
M10 90 mm 7 mm WS17
10 pcs
010501290
M12 90 mm 8 mm WS19
10 pcs
0105012100
M12 100 mm 8 mm WS19
5 pcs
010501055
M10 55 mm 7 mm WS17
10 pcs
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
DIN 931 has been withdrawn and replaced by ISO 4014. There is some similarity (nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22).