Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Hexagonal bolt with thread up to the head DIN 933, A4 80 stainless steel, plain
Hexagonal bolt with thread up to the head DIN 933, A4 80 stainless steel, plain - 1
Hexagonal bolt with thread up to the head DIN 933, A4 80 stainless steel, plain - 2
Hexagonal bolt with thread up to the head DIN 933, A4 80 stainless steel, plain - 3

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal bolt with thread up to the head DIN 933, A4 80 stainless steel, plain

See product details

Available in 9 versions
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
Notice

DIN 933 has been withdrawn and replaced by ISO 4017. There is some similarity (nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22).