Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Threaded rod with test certificate DIN 976-1, steel 10.9U, hot-dip galvanised
Threaded rod with test certificate DIN 976-1, steel 10.9U, hot-dip galvanised - 1
Threaded rod with test certificate DIN 976-1, steel 10.9U, hot-dip galvanised - 2

For detailed information, other images and documents, please select individual articles from the following table.

Threaded rod with test certificate DIN 976-1, steel 10.9U, hot-dip galvanised

See product details

Available in 9 versions
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
The threaded rods are manufactured with an undersized thread in tolerance class 6AZ before the surface protection is applied. These threaded rods are ISO-compliant after hot-dip zinc-plating. This means they fit hot-dip zinc-plated nuts with thread tolerance 6H.

If required, the threaded rods are supplied with a test certificate “Acceptance test certificate 3.1” in accordance with EN 10204. (Please contact a sales representative in this respect).