Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Hexagon nut, self-locking assortment

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut, self-locking assortment

600 pieces in system case 4.4.1 DIN 985, 8 zinc-plated steel, blue passivated (A2K)

  • Standards: DIN 985
  • Material: Steel
  • Property class: I8I
  • Surface: Zinc plated
  • RoHS-compliant: Yes
  • Locking device operating principle: Clamping part polyamide ring
  • Locking function: Locking against losing by clamping
  • Thread format: Standard metric thread
  • Thread type: Metric thread
  • Product weight (per item): 4940 g
  • Number of pieces in assortment/set: 600 PCS

See product details

Available in 1 version

Prices for customers after login

Exclusively for registered customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Standards Material Property class Surface Quantity PU
price/PU
5964036800
DIN 985 Steel I8I Zinc plated
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
Register now and access more than 15,000 products

Call customer service: 1300 65 77 65

Prices for customers after login

Assortment of 600 pieces


  • 100 hexagon nuts, self-locking, M4

  • 100 hexagon nuts, self-locking, M5

  • 100 hexagon nuts, self-locking, M6

  • 100 hexagon nuts, self-locking, M8

  • 50 hexagon nuts, self-locking, M10

  • 50 hexagon nuts, self-locking, M10 x 1 mm

  • 50 hexagon nuts, self-locking, M12

  • 50 hexagon nuts, self-locking, M12 x 1.5 mm