Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Hexagon nut, low profile, with clamping piece (non-metal insert)
Hexagon nut, low profile, with clamping piece (non-metal insert) - 1
Hexagon nut, low profile, with clamping piece (non-metal insert) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut, low profile, with clamping piece (non-metal insert)

DIN 985, steel I6I/I8I, galvanised blue passivated (A2K)

  • Standards: DIN 985
  • Material: Steel
  • Surface: Zinc plated
  • RoHS-compliant: Yes
  • Form: Low
  • Locking device operating principle: Clamping part polyamide ring
  • Locking function: Locking against losing by clamping

See product details

Available in 16 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Thread type x nominal diameter Height External drive Property class Quantity PU
price/PU
03683
M3 4 mm WS5.5 I6I
50 pcs
036830
M30 30 mm WS46 I8I
10 pcs
03684
M4 5 mm WS7 I6I
50 pcs
03685
M5 5 mm WS8 I6I
50 pcs
03686
M6 6 mm WS10 I8I
50 pcs
03687
M7 7.5 mm WS11 I8I
50 pcs
03688
M8 8 mm WS13 I8I
50 pcs
036810
M10 10 mm WS17 I8I
50 pcs
036820
M20 20 mm WS30 I8I
10 pcs
036816
M16 16 mm WS24 I8I
25 pcs
036836
M36 36 mm WS55 I8I
10 pcs
036824
M24 24 mm WS36 I8I
10 pcs
036812
M12 12 mm WS19 I8I
50 pcs
036814
M14 14 mm WS22 I8I
50 pcs
036818
M18 18.5 mm WS27 I8I
10 pcs
036822
M22 22 mm WS32 I8I
25 pcs
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
  • Hexagon nuts with lower nominal height complying with DIN 985 cannot support test loads as per ISO 898-2

  • The strength class designation has two vertical bars added before and after the strength code to differentiate.


DIN 985 has been withdrawn and replaced by ISO 10511. There is some limited similarity (thread M7, M18, M22, M27, M33 and threads with nominal diameter > M36 removed | Fine thread removed | Nut height changed | Width across flats changed for threads M10, M12 and M14 to 16, 18 and 21 mm | Strength classes changed to 04 and 05).