For detailed information, other images and documents, please select individual articles from the following table.
Deutsch DTM Series Connectors Pin Housing & Socket Housing
Environmentally sealed connections used in many OEM applications
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Industry Proven
Environmentally sealed
Environmentally sealed latched mating
- Wedgelocks ensure contact alignment and retention
- Accepts size 20 contacts each with 7.5A continous capacity
For applications requiring small guage wire sizing including in motorbikes and modern vehicles
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!