There are more hits. Please specify more details for more precise results.
Please check your search string or use another search term.
Very versatile diamond cutting disc with special vacuum-brazed diamond coating (BSL). Especially optimised for metal applications up to a material thickness of 10 mm.
Very good standard disc for use on construction sites with different materials.
Highly versatile, long-lasting and cost-effective construction site disc
With closed edge for a quick and clean cut
Diamond cutting disc with curved carrier for curved cuts
Specially developed thin diamond cutting disc for very hard tiles, fine stoneware and comparable materials up to approx. 20 mm thick with an extremely fast and extremely clean cut
For fast cutting and simultaneous milling of cable ducts with wall slitting cutters with at least 1800 W. The laborious and time-consuming removal of the centre bar is no longer necessary.
Construction site disc for universal use in concrete, reinforced concrete, clinker, brick etc.