Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Inline Diesel Anti-Carbon Fluid
Inline Diesel Anti-Carbon Fluid - 1
Inline Diesel Anti-Carbon Fluid - 2

For detailed information, other images and documents, please select individual articles from the following table.

Inline Diesel Anti-Carbon Fluid

  • Contents: 20 l
  • Colour: Yellow
  • Smell/fragrance: Kerosene
  • Chemical basis: Naphtha
  • Shelf life from production: 12 Month
  • Density: 0.84 g/cm³
  • Min. flashing point: 61 °C
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
Art.-no. Contents Colour Smell/fragrance Chemical basis Quantity PU
price/PU
089356520
20 l Yellow Kerosene Naphtha
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
  • Solves starting difficulties

  • Ensures smooth idling and good fuel intake

  • Reduces soot emissions and particulate matter
Notice

The cleaning system canister takes approximately 900 ml in total. This is sufficient for three treatments (300 ml). Older vehicles or higher mileage may require more treatment.