Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Digital calliper with plastic housing
Digital calliper with plastic housing - 1
Digital calliper with plastic housing - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Digital calliper with plastic housing

Calliper with digital display, ground and lapped measuring surfaces and locking screw

See product details

Available in 3 versions
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
Call customer service: 1300 65 77 65

Prices for customers after login

  • Simple operation using three buttons: On/Off, switching between mm and inches and 0 button for zero setting

  • Robust housing with IP54 degree of protection - protection against dust and splash water

  • Ground and lapped measuring surfaces ensure precise and accurate measurements

  • Locking screw at the top for locking measurements

  • Flat depth gauge for precise depth measurements

  • Battery included
Note: RS 232 output allows for cable interface between devices (cable or software is not supplied)

Reading 0.01 mm/0.0005 inch