Digital vernier calipers With RS 232 data output
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Exclusively for registered customers
Register now and access more than 20,000 products
Variants
Exclusively for registered customers
Register now and access more than 20,000 products
- Features: mm/inch changeover, on/off, zero (0-button)
- Degree of protection IP54
- Ground and lapped measuring surfaces
- Flat depth gauge
- Top locking screw
- Battery included
Notice
Supplied in plastic box
Note: RS 232 output allows for cable interface between devices (cable or software is not supplied)
Reading 0.01 mm/0.0005 inch
Reading 0.01 mm/0.0005 inch
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!