Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Digital vernier callipers, fractional

For detailed information, other images and documents, please select individual articles from the following table.

Digital vernier callipers, fractional

  • Absolute length measuring accuracy: 0.03 mm
  • Max. length measuring range: 150 mm
  • Length of jaw: 40 mm
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
Art.-no. Absolute length measuring accuracy Max. length measuring range Length of jaw Quantity PU
price/PU
071576 68
0.03 mm 150 mm 40 mm
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
  • Measuring unit: Metric or inch, direct conversion

  • LCD digital display 9 mm

  • Operating temperature 0°C to 40°C

  • Battery: 1.5V silver oxide cell (LR44)

  • Battery voltage indicator light on the display

  • Automatic switch-off / 5 min.

  • Stainless steel, hardened and ground

  • Measuring surfaces ground and lapped

  • With locking screw

  • Thread table on the reverse

  • Depth gauge on calliper

  • Delivery in plastic box

  • Battery included
Notice

Delivered in plastic box.