For detailed information, other images and documents, please select individual articles from the following table.
Rivet nut with flat head and knurled shank
Aluminium with knurled shank
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
- Rivet nuts combine two types of fastening: A blind rivet connection and an additional screw connection
- This primarily enables screw connections to be used in relatively thin-walled structural elements
The specified values relating to the maximum tractive force of the thread and the maximum tightening torque are guideline values. For this reason, the information may vary depending on the workpiece, drilled hole tolerance and roughness of the surface.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!