For detailed information, other images and documents, please select individual articles from the following table.
Metric double box-end wrench 6 pieces with POWERDRIV® drive
Extra-long, straight design
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Practical assortment of six metric double box-end wrenches
- Supplied in a robust tool roll for protective storage of the double box-end wrenches
- Complies with DIN 475-2
- Extra-long shank and slim heads for working in the tightest of spaces
- Ideal for work on universal-joint shaft flanges, axle joints, ball joints, supporting joints and axle-link screw joints
- Straight box ends with an arc swing of 12°
- Thin-walled heads, countersunk on both sides
Extremely high quality for a long service life
- With well-proven chrome-vanadium steel
- The surfaces are chrome plated for a secure grip even with oily hands
- The surface provides lasting resistance against rust and ensures a service life far longer than average
Universal-joint shaft flange, axle joint, ball joint and supporting joint, axle-link screw joints.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!