For detailed information, other images and documents, please select individual articles from the following table.
Metric double box-end wrench with POWERDRIV® drive
Straight, extra-long design for working in confined spaces
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Straight, extra-long double box-end wrench for demanding work
- With its straight shape, particularly long shank and slim heads, the double box-end wrench ensures efficient power transmission even in hard-to-reach places
- The design saves time and effort
- The heads are countersunk on both sides
Standard-compliant and very high quality
- The double box-end wrench complies with DIN 475-2
- With well-proven chrome-vanadium steel
- The surfaces have a matt chrome plated finish for a secure grip even with oily hands
- The box ends are also polished
- The surface provides lasting resistance against rust and ensures a service life far longer than average
- The durability of the double box-end wrench reduces replacement and storage costs
Universal-joint shaft flange, axle joint, ball joint and supporting joint, axle-link screw joints.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!