Double-end box wrench set
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
- 12 pieces
- Drive: POWERDRIV bi-hexagon
- Standard: DIN 837/ISO 1085
- Material: Chromium-vanadium steel
- Surface: polished, chrome-plated
- Geometry: Straight ring sides, 12º angle of rotation. Thin-walled heads, countersunk on both sides
- Short shaft and slim heads for working in the tightest of spaces.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!