Welcome to Würth Australia

More than 15,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Double-end box wrench
Double-end box wrench - 1
Double-end box wrench - 2
Double-end box wrench - 3
Double-end box wrench - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Double-end box wrench

Inch design, deep depressed centre

  • Material: Chrome-vanadium steel
  • Surface: Chrome plated

See product details

Available in 7 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Width across flats External diameter of ring External diameter of ring 2 Ring thickness Quantity PU
price/PU
0713305405
5/8 x 3/4 inch 26.4 mm 29 mm 11.5 mm
0713305402
7/16 x 1/2 inch 18.7 mm 20 mm 8.5 mm
0713305401
3/8 x 7/16 inch 15.7 mm 17 mm 7.3 mm
0713305404
9/16 x 5/8 inch 21.6 mm 24 mm 9.5 mm
0713305400
5/16 x 3/8 inch 12.9 mm 14.3 mm 6.4 mm
0713305403
1/2 x 9/16 inch 20 mm 23 mm 9 mm
0713305406
3/4 x 7/8 inch 30.4 mm 33 mm 12.9 mm
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
  • Drive: Ring end POWERDRIV bi-hex

  • Material: Chromium-vanadium steel

  • Surface: chrome-plated, polished rings

  • Geometry: Ring end offset 18°