For detailed information, other images and documents, please select individual articles from the following table.
Protects façades from soiling and structural damage.
Register now and access more than 15,000 products
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Structure of our article number
The article number is made up of the following: VVVVAAABBBInformation on price display
Price per packaging unit (PU):Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.Register now and access more than 15,000 products
Reliable facade protection
Easy to use
Cost-effective
Less expensive than plastic pipes
Universal use
Downpipe replacement can be used for all drain pipes up to 150 mm diameter.
The down pipe replacement is used when the downpipe is temporarily removed, e.g. for painting or plumbing work. Rain water then runs through the film tube rather than down the façade.
Place the dispenser on the ground and pull the down pipe replacement upwards towards the drain connection piece. Use cable ties or adhesive tape to fix the down pipe replacement to the drain connection piece. We recommend additionally securing the down pipe replacement in the middle and at the bottom.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!